EATON C22S-DRH-G-X1-K11 | BJ7WDY

EATON C22S-DRH-G-X1-K11 Compact Pushbutton, 22.5 mm, Non-Illuminated, Black Bezel, Green, X1 Etching, 1No/1Nc

Item: BJ7WDY Model: C22S-DRH-G-X1-K11
In Stock

Get it by Tuesday, Jun 17

€54.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator FunctionMaintained
Actuator TypeExtended Button
Bezel ColorBlack
Button ColorGreen
ColorGreen
Contact Configuration1 NC, 1 NO
Height2 2/5"
IlluminationNon-Illuminated
LegendX1
Length1.17"
NotesMaintained Pushbuttons Can Be Converted In The Field To Momentary Operation By Switching The Locking Ring, Which Is Accessible Through The Side Of The Operator Body.
TypePushbutton
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1.17"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)6.1
Ship length (cm)2.97
Ship width (cm)2.97
Country of OriginUS

Product Variants

ProductModelColorHeightPrice
EATON C22S-DRH-G-K10 | BJ7WDT C22S-DRH-G-K10Green2 2/5"€41.83
EATON C22S-DRH-G-K11 | BJ7WDU C22S-DRH-G-K11Green2 2/5"-
RFQ
EATON C22S-DRH-G-X1-K10 | BJ7WDW C22S-DRH-G-X1-K10Green2 2/5"-
RFQ
EATON C22S-DRH-G-X1-K20 | BJ7WDX C22S-DRH-G-X1-K20Green2 2/5"-
RFQ
EATON C22S-DRH-G-K20 | BJ7WDZ C22S-DRH-G-K20Green2 2/5"-
RFQ
EATON C22S-DRH-R-K01 | BJ7WEA C22S-DRH-R-K01Red2 2/5"€32.93
EATON C22S-DRH-R-X0-K11 | BJ7WEB C22S-DRH-R-X0-K11Red2 2/5"€54.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C22S-DRH-G-X1-K11 Compact Pushbutton, 22.5 mm, Non-Illuminated, Black Bezel, Green, X1 Etching, 1No/1Nc
€54.73 /unit