EATON C22S-DLH-G-X1-K10-24 | BJ7WBZ

EATON C22S-DLH-G-X1-K10-24 Compact Pushbutton, 22.5 mm, Illuminated, Led, Extended, Green, X1 Etching, 1No, 44 Vac/Vd

Item: BJ7WBZ Model: C22S-DLH-G-X1-K10-24
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€87.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator FunctionMomentary
Actuator TypeExtended Button
Bezel ColorBlack
Button ColorGreen
ColorGreen
Contact Configuration1 NO
Height1.17"
IlluminationIlluminated
LegendX1
Length60.9"
TypePushbutton
Voltage Rating24V AC/DC
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width54 3/5"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.97
Ship length (cm)154.69
Ship width (cm)138.68
Country of OriginUS

Product Variants

ProductModelHeightColorPrice
EATON C22-DLH-B-K10-230 | BJ7VED C22-DLH-B-K10-2301.17"Blue€90.70
EATON C22-DLH-G-K10-230 | BJ7VEE C22-DLH-G-K10-2301.17"Green-
RFQ
EATON C22-DLH-R-X0-K01-230 | BJ7VEP C22-DLH-R-X0-K01-2301.17"Red€90.70
EATON C22-DLH-G-X1-K10-230 | BJ7VEQ C22-DLH-G-X1-K10-2301.17"Green€90.70
EATON C22-DLH-W-X1-K10-230 | BJ7VEU C22-DLH-W-X1-K10-2301.17"White-
RFQ
EATON C22-DLH-R-K01-230 | BJ7VEW C22-DLH-R-K01-2301.17"Red€90.70
EATON C22-DLH-W-K10-230 | BJ7VEX C22-DLH-W-K10-2301.17"White€90.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C22S-DLH-G-X1-K10-24 Compact Pushbutton, 22.5 mm, Illuminated, Led, Extended, Green, X1 Etching, 1No, 44 Vac/Vd
€87.25 /unit