EATON C22S-DH-R-X0-K11 | BJ7WAG

EATON C22S-DH-R-X0-K11 Compact Pushbutton, 22.5 mm, Non-Illuminated, Momentary, Red, X0 Etching, 1No/1Nc

Item: BJ7WAG Model: C22S-DH-R-X0-K11
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator FunctionMomentary
Actuator TypeExtended Button
Bezel ColorBlack
Button ColorRed
ColorRed
Contact Configuration1 NC, 1 NO
Height2 2/5"
IlluminationNon-Illuminated
LegendX0
Length1.17"
TypePushbutton
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1.17"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)6.1
Ship length (cm)2.97
Ship width (cm)2.97
Country of OriginUS

Product Variants

ProductModelHeightColorPrice
EATON C22-DLH-B-K10-230 | BJ7VED C22-DLH-B-K10-2301.17"Blue€90.70
EATON C22-DLH-G-K10-230 | BJ7VEE C22-DLH-G-K10-2301.17"Green-
RFQ
EATON C22-DLH-R-X0-K01-230 | BJ7VEP C22-DLH-R-X0-K01-2301.17"Red€90.70
EATON C22-DLH-G-X1-K10-230 | BJ7VEQ C22-DLH-G-X1-K10-2301.17"Green€90.70
EATON C22-DLH-W-X1-K10-230 | BJ7VEU C22-DLH-W-X1-K10-2301.17"White-
RFQ
EATON C22-DLH-R-K01-230 | BJ7VEW C22-DLH-R-K01-2301.17"Red€90.70
EATON C22-DLH-W-K10-230 | BJ7VEX C22-DLH-W-K10-2301.17"White€90.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C22S-DH-R-X0-K11 Compact Pushbutton, 22.5 mm, Non-Illuminated, Momentary, Red, X0 Etching, 1No/1Nc