EATON C22-WS-MS8-K11 | BJ7WYX

EATON C22-WS-MS8-K11 Pushbutton Selector Switch, 22.5 mm, Non-Illuminated, Key Operated, 1No/1Nc, 2-Position

Item: BJ7WYX Model: C22-WS-MS8-K11
In Stock

Get it by Tuesday, Jun 17

€139.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Selector Switch
Actuator FunctionMomentary, key removal left 40aa
Actuator TypeKey operated
BezelSilver
Button ColorBlack
ColorBlack
Contact Configuration1 NC, 1 NO
Height3.63"
IlluminationNon-illuminated
Length1.17"
Number Of Positions2
TypeSelector Switch
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.06 lbs.
Width1.17"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)9.22
Ship length (cm)2.97
Ship width (cm)2.97
Country of OriginUS

Product Variants

ProductModelHeightTypeMounting TypeIlluminationColorPrice
EATON C22S-WRS-MS1-A1-K01 | BJ7WKE C22S-WRS-MS1-A1-K013.63"Selector Switch-Non-illuminatedBlack-
RFQ
EATON C22S-WRS3-MS1-K02 | BJ7WKH C22S-WRS3-MS1-K023.63"Selector Switch-Non-illuminatedBlack€128.80
EATON C22S-WRS-MS1-A1-K10 | BJ7WKK C22S-WRS-MS1-A1-K103.63"Selector Switch-Non-illuminatedBlack€103.10
EATON C22S-WRS3-MS1-K11 | BJ7WKL C22S-WRS3-MS1-K113.63"Selector Switch-Non-illuminatedBlack€150.66
EATON C22S-WRS3-MS1-K20 | BJ7WKM C22S-WRS3-MS1-K203.63"Selector Switch-Non-illuminatedBlack€150.66
EATON C22S-WRS-MS1-K10 | BJ7WKN C22S-WRS-MS1-K103.63"Selector Switch-Non-illuminatedBlack€110.78
EATON C22S-WRS-MS1-K02 | BJ7WKQ C22S-WRS-MS1-K023.63"Selector Switch-Non-illuminatedBlack€120.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C22-WS-MS8-K11 Pushbutton Selector Switch, 22.5 mm, Non-Illuminated, Key Operated, 1No/1Nc, 2-Position
€139.86 /unit