EATON C22-WS-MS6-K01 | BJ7WYM

EATON C22-WS-MS6-K01 Pushbutton Selector Switch, 22.5 mm, Key Operated, 1Nc, 2-Position, Non-Illuminated

Item: BJ7WYM Model: C22-WS-MS6-K01
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Selector Switch
Actuator FunctionMomentary, key removal left 40aa
Actuator TypeKey operated
BezelSilver
Button ColorBlack
ColorBlack
Contact Configuration1 NC
Height3.63"
IlluminationNon-illuminated
Length1.17"
Number Of Positions2
TypeSelector Switch
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1.17"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)9.22
Ship length (cm)2.97
Ship width (cm)2.97
Country of OriginUS

Product Variants

ProductModelHeightTypeMounting TypeIlluminationColorPrice
EATON C22S-WRS-MS1-A1-K01 | BJ7WKE C22S-WRS-MS1-A1-K013.63"Selector Switch-Non-illuminatedBlack-
RFQ
EATON C22S-WRS3-MS1-K02 | BJ7WKH C22S-WRS3-MS1-K023.63"Selector Switch-Non-illuminatedBlack€128.80
EATON C22S-WRS-MS1-A1-K10 | BJ7WKK C22S-WRS-MS1-A1-K103.63"Selector Switch-Non-illuminatedBlack€103.10
EATON C22S-WRS3-MS1-K11 | BJ7WKL C22S-WRS3-MS1-K113.63"Selector Switch-Non-illuminatedBlack€150.66
EATON C22S-WRS3-MS1-K20 | BJ7WKM C22S-WRS3-MS1-K203.63"Selector Switch-Non-illuminatedBlack€150.66
EATON C22S-WRS-MS1-K10 | BJ7WKN C22S-WRS-MS1-K103.63"Selector Switch-Non-illuminatedBlack€110.78
EATON C22S-WRS-MS1-K02 | BJ7WKQ C22S-WRS-MS1-K023.63"Selector Switch-Non-illuminatedBlack€120.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C22-WS-MS6-K01 Pushbutton Selector Switch, 22.5 mm, Key Operated, 1Nc, 2-Position, Non-Illuminated