EATON C22-WS-MS1-K10-P1 Selector Switch, 22.5 mm, 2 Position Keyed, 0.2 M M12, 4P Wire, 1No, Ip65

Item: BJ7WWW Model: C22-WS-MS1-K10-P1
In Stock

Get it by Tuesday, Jun 17

€383.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Selector Switch
Actuator FunctionMomentary
Actuator Type2 position keyed
BezelSilver
Contact Configuration1 NO
Etching CodeMS1
FeaturesKeyed
Height1.18"
IlluminationNon-illuminated
Length11.69"
Mounting TypeFlush
Nema Enclosure RatingNEMA 13 NEMA 4X
Operating Cycles100000
Operating ModeMomentary
TypeCompact Pushbutton
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1.18"

Shipping Info:

Ship weight (kg) 0.051
Ship height (cm)3
Ship length (cm)29.69
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelHeightTypeMounting TypeIlluminationColorPrice
EATON C22S-WRS-MS1-A1-K01 | BJ7WKE C22S-WRS-MS1-A1-K013.63"Selector Switch-Non-illuminatedBlack-
RFQ
EATON C22S-WRS3-MS1-K02 | BJ7WKH C22S-WRS3-MS1-K023.63"Selector Switch-Non-illuminatedBlack€128.80
EATON C22S-WRS-MS1-A1-K10 | BJ7WKK C22S-WRS-MS1-A1-K103.63"Selector Switch-Non-illuminatedBlack€103.10
EATON C22S-WRS3-MS1-K11 | BJ7WKL C22S-WRS3-MS1-K113.63"Selector Switch-Non-illuminatedBlack€150.66
EATON C22S-WRS3-MS1-K20 | BJ7WKM C22S-WRS3-MS1-K203.63"Selector Switch-Non-illuminatedBlack€150.66
EATON C22S-WRS-MS1-K10 | BJ7WKN C22S-WRS-MS1-K103.63"Selector Switch-Non-illuminatedBlack€110.78
EATON C22S-WRS-MS1-K02 | BJ7WKQ C22S-WRS-MS1-K023.63"Selector Switch-Non-illuminatedBlack€120.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C22-WS-MS1-K10-P1 Selector Switch, 22.5 mm, 2 Position Keyed, 0.2 M M12, 4P Wire, 1No, Ip65
€383.24 /unit