EATON C22-WS-MS1-K02-P65 Selector Switch, 22.5 mm, 2 Position Keyed, 3.5 M Flying Lead Wire, 2Nc, Ip65

Item: BJ7WWX Model: C22-WS-MS1-K02-P65
Limited Availability
€489.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Selector Switch
Actuator FunctionMomentary
Actuator Type2 position keyed
BezelSilver
Contact Configuration2 NC
Etching CodeMS1
FeaturesKeyed
Height1.18"
IlluminationNon-illuminated
Length141.61"
Mounting TypeFlush
Nema Enclosure RatingNEMA 13 NEMA 4X
Operating Cycles100000
Operating ModeMomentary
TypeCompact Pushbutton
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.289521 lbs.
Width1.18"

Shipping Info:

Ship weight (kg) 0.1303
Ship height (cm)3
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelHeightTypeMounting TypeIlluminationColorPrice
EATON C22S-WRS-MS1-A1-K01 | BJ7WKE C22S-WRS-MS1-A1-K013.63"Selector Switch-Non-illuminatedBlack-
RFQ
EATON C22S-WRS3-MS1-K02 | BJ7WKH C22S-WRS3-MS1-K023.63"Selector Switch-Non-illuminatedBlack€128.80
EATON C22S-WRS-MS1-A1-K10 | BJ7WKK C22S-WRS-MS1-A1-K103.63"Selector Switch-Non-illuminatedBlack€103.10
EATON C22S-WRS3-MS1-K11 | BJ7WKL C22S-WRS3-MS1-K113.63"Selector Switch-Non-illuminatedBlack€150.66
EATON C22S-WRS3-MS1-K20 | BJ7WKM C22S-WRS3-MS1-K203.63"Selector Switch-Non-illuminatedBlack€150.66
EATON C22S-WRS-MS1-K10 | BJ7WKN C22S-WRS-MS1-K103.63"Selector Switch-Non-illuminatedBlack€110.78
EATON C22S-WRS-MS1-K02 | BJ7WKQ C22S-WRS-MS1-K023.63"Selector Switch-Non-illuminatedBlack€120.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C22-WS-MS1-K02-P65 Selector Switch, 22.5 mm, 2 Position Keyed, 3.5 M Flying Lead Wire, 2Nc, Ip65
€489.79 /unit