EATON C22-WK-K02-P62 Selector Switch, 22.5 mm, 2 Position Knob, 1.0 M Flying Lead Wire, 2Nc, Ip65

Item: BJ7WPZ Model: C22-WK-K02-P62
In Stock

Get it by Tuesday, Jun 17

€278.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Selector Switch
Actuator FunctionMomentary
Actuator Type2 position knob
BezelSilver
Contact Configuration2 NC
Height1.18"
IlluminationNon-illuminated
Length42 9/25"
Mounting TypeFlush
Nema Enclosure RatingNEMA 13 NEMA 4X
Operating Cycles5 million
Operating ModeMomentary
TypeCompact Pushbutton
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1.18"

Shipping Info:

Ship weight (kg) 0.0437
Ship height (cm)3
Ship length (cm)107.59
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelTypeHeightMounting TypeIlluminationColorSizePrice
EATON C22S-WK3-K11 | BJ7WJB C22S-WK3-K11Selector Switch2.83"-Non-illuminatedBlack, White-€87.29
EATON C22S-WK-K02 | BJ7WJD C22S-WK-K02Selector Switch2.83"-Non-illuminatedBlack, White-€70.25
EATON C22S-WK3-K20 | BJ7WJF C22S-WK3-K20Selector Switch2.83"-Non-illuminatedBlack, White-€82.76
EATON C22S-WK3-K02 | BJ7WJJ C22S-WK3-K02Selector Switch2.83"-Non-illuminatedBlack, White-€70.25
EATON C22S-WK-K11 | BJ7WJL C22S-WK-K11Selector Switch2.83"-Non-illuminatedBlack, White-€86.50
EATON C22S-WK-K10 | BJ7WJM C22S-WK-K10Selector Switch2.83"-Non-illuminatedBlack, White-€50.43
EATON C22S-WK-K20 | BJ7WJN C22S-WK-K20Selector Switch2.83"-Non-illuminatedBlack, White-€82.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C22-WK-K02-P62 Selector Switch, 22.5 mm, 2 Position Knob, 1.0 M Flying Lead Wire, 2Nc, Ip65
€278.11 /unit