EATON C22-L-Y-24-P62 Indicating Light, 22.5 mm, Yellow Actuator, 1.0 M Flying Lead Wire, Illuminated

Item: BJ7VXH Model: C22-L-Y-24-P62
In Stock

Get it by Friday, Jun 13

€222.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndicator Light
Actuator ColorYellow
BezelSilver
FeaturesIndicating Light
Height1.18"
IlluminationIlluminated
Ip RatingIP65, IP69K, IP67
Length22.09"
Lens ColorYellow
Light Unit Voltage24V AC/DC
Mounting TypeFlush
Nema Enclosure RatingNEMA 4X NEMA 13
TypeCompact Pushbutton
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1.18"

Shipping Info:

Ship weight (kg) 0.0319
Ship height (cm)3
Ship length (cm)56.11
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelTypeHeightColorMounting TypeIlluminationIp RatingShapeBasic MaterialPrice
EATON C22-L-B-24-P1 | BJ7VUC C22-L-B-24-P1Compact Pushbutton1.18"-FlushIlluminatedIP65, IP69K, IP67--€287.51
EATON C22-L-B-24 | BJ7VUL C22-L-B-24----Illuminated-RoundPlastic€66.56
EATON C22-L-B-24-P30 | BJ7VUM C22-L-B-24-P30Compact Pushbutton1.18"-FlushIlluminatedIP65, IP69K, IP67---
RFQ
EATON C22-L-B-24-P31 | BJ7VUN C22-L-B-24-P31Compact Pushbutton1.18"-FlushIlluminatedIP65, IP69K, IP67--€253.88
EATON C22-L-B-24-P5 | BJ7VUP C22-L-B-24-P5Compact Pushbutton1.18"-FlushIlluminatedIP65, IP69K, IP67---
RFQ
EATON C22-L-B-24-P65 | BJ7VUQ C22-L-B-24-P65Compact Pushbutton1.18"-FlushIlluminatedIP65, IP69K, IP67--€268.43
EATON C22-L-B-24-P3 | BJ7VUR C22-L-B-24-P3Compact Pushbutton1.18"-FlushIlluminatedIP65, IP69K, IP67--€277.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C22-L-Y-24-P62 Indicating Light, 22.5 mm, Yellow Actuator, 1.0 M Flying Lead Wire, Illuminated
€222.77 /unit