Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON C22-L-Y-24 | BJ7VWV

EATON C22-L-Y-24 Compact Pushbutton, Indicating Light, Yellow, Illuminated, Led, 24 VAC/DC

Item: BJ7VWV Model: C22-L-Y-24Cross Ref: 20AX11
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€78.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndicator Light
Basic MaterialPlastic
Current Drawn20 mA
IlluminationIlluminated
Lamp Module TypeFull Voltage
Panel Thickness0.93"
ShapeRound
Average Life100000 hrs.
Body MaterialPolycarbonate
Electrical ConnectionTerminal Clamp
Head ColorYellow
Head StyleFlush
Includes Lamp Module - NewLamp Module Included
Includes LensLens Included
Ip RatingIP67, IP69K
Lamp Bulb ColorWhite
Lamp Bulb TypeLED
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 4X, NEMA 13
Overall Depth1.17"
Overall Height2 1/5"
Overall Width1.17"
Panel Mounting Hole Diameter22 mm
SeriesC22 Series
StandardsCSA, EN 60947, IEC 60947, UL LISTED
Voltage Rating - Maximum24V AC/DC

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)5.59
Ship length (cm)2.97
Ship width (cm)2.97
Country of OriginUS

Product Variants

ProductModelTypeHeightColorMounting TypeIlluminationIp RatingShapeBasic MaterialPrice
EATON C22-L-B-24-P1 | BJ7VUC C22-L-B-24-P1Compact Pushbutton1.18"-FlushIlluminatedIP65, IP69K, IP67--€287.51
EATON C22-L-B-24 | BJ7VUL C22-L-B-24----Illuminated-RoundPlastic€66.56
EATON C22-L-B-24-P30 | BJ7VUM C22-L-B-24-P30Compact Pushbutton1.18"-FlushIlluminatedIP65, IP69K, IP67---
RFQ
EATON C22-L-B-24-P31 | BJ7VUN C22-L-B-24-P31Compact Pushbutton1.18"-FlushIlluminatedIP65, IP69K, IP67--€253.88
EATON C22-L-B-24-P5 | BJ7VUP C22-L-B-24-P5Compact Pushbutton1.18"-FlushIlluminatedIP65, IP69K, IP67---
RFQ
EATON C22-L-B-24-P65 | BJ7VUQ C22-L-B-24-P65Compact Pushbutton1.18"-FlushIlluminatedIP65, IP69K, IP67--€268.43
EATON C22-L-B-24-P3 | BJ7VUR C22-L-B-24-P3Compact Pushbutton1.18"-FlushIlluminatedIP65, IP69K, IP67--€277.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C22-L-Y-24 Compact Pushbutton, Indicating Light, Yellow, Illuminated, Led, 24 VAC/DC
€78.41 /unit