EATON C22-DRL-XB-K10-24 | BJ7VMR

EATON C22-DRL-XB-K10-24 Compact Pushbutton, 22.5 mm, Illuminated, Flush, Maintained, Blue Without Lens, 44 Vac/Vd

Item: BJ7VMR Model: C22-DRL-XB-K10-24
In Stock

Get it by Tuesday, Jun 17

€89.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator FunctionMaintained
Actuator TypeButtonless
Bezel ColorSilver
Button ColorBlue Without Lens
ColorBlue Without Lens
Contact Configuration1 NO
Height1.17"
IlluminationIlluminated
Length54 3/5"
NotesMaintained Pushbuttons Can Be Converted In The Field To Momentary Operation By Switching The Locking Ring, Which Is Accessible Through The Side Of The Operator Body.
TypePushbutton
Voltage Rating24V AC/DC
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width54 3/5"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.97
Ship length (cm)138.68
Ship width (cm)138.68
Country of OriginUS

Product Variants

ProductModelIp RatingHeightColorPrice
EATON C22-DR-G-K10-P1 | BJ7VGX C22-DR-G-K10-P1IP65, IP69K, IP671.18"--
RFQ
EATON C22-DR-G-K10-P30 | BJ7VGY C22-DR-G-K10-P30IP65, IP69K, IP671.18"-€255.28
EATON C22-DR-G-K10-P65 | BJ7VGZ C22-DR-G-K10-P65IP65, IP69K, IP671.18"-€272.57
EATON C22-DR-G-K10-P5 | BJ7VHA C22-DR-G-K10-P5IP65, IP69K, IP672 9/25"-€224.49
EATON C22-DR-G-K10-P3 | BJ7VHC C22-DR-G-K10-P3IP65, IP69K, IP671.18"-€291.37
EATON C22-DR-G-K10-P31 | BJ7VHD C22-DR-G-K10-P31IP65, IP69K, IP671.18"-€261.08
EATON C22-DR-G-K10-P32 | BJ7VHE C22-DR-G-K10-P32IP65, IP69K, IP671.18"-€240.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C22-DRL-XB-K10-24 Compact Pushbutton, 22.5 mm, Illuminated, Flush, Maintained, Blue Without Lens, 44 Vac/Vd
€89.93 /unit