EATON C22-DRL-R-K01-230 | BJ7VLU

EATON C22-DRL-R-K01-230 Compact Pushbutton, 22.5 mm, Illuminated, Silver Bezel, Flush, Maintained, Red, 1Nc, 230V

Item: BJ7VLU Model: C22-DRL-R-K01-230
In Stock

Get it by Friday, Jun 13

€99.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator FunctionMaintained
Actuator TypeFlush Button
Bezel ColorSilver
Button ColorRed
ColorRed
Contact Configuration1 NC
Height1.17"
IlluminationIlluminated
Length54 3/5"
NotesMaintained Pushbuttons Can Be Converted In The Field To Momentary Operation By Switching The Locking Ring, Which Is Accessible Through The Side Of The Operator Body.
TypePushbutton
Voltage Rating230V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width54 3/5"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.97
Ship length (cm)138.68
Ship width (cm)138.68
Country of OriginUS

Product Variants

ProductModelIp RatingHeightColorPrice
EATON C22-DR-G-K10-P1 | BJ7VGX C22-DR-G-K10-P1IP65, IP69K, IP671.18"--
RFQ
EATON C22-DR-G-K10-P30 | BJ7VGY C22-DR-G-K10-P30IP65, IP69K, IP671.18"-€255.28
EATON C22-DR-G-K10-P65 | BJ7VGZ C22-DR-G-K10-P65IP65, IP69K, IP671.18"-€272.57
EATON C22-DR-G-K10-P5 | BJ7VHA C22-DR-G-K10-P5IP65, IP69K, IP672 9/25"-€224.49
EATON C22-DR-G-K10-P3 | BJ7VHC C22-DR-G-K10-P3IP65, IP69K, IP671.18"-€291.37
EATON C22-DR-G-K10-P31 | BJ7VHD C22-DR-G-K10-P31IP65, IP69K, IP671.18"-€261.08
EATON C22-DR-G-K10-P32 | BJ7VHE C22-DR-G-K10-P32IP65, IP69K, IP671.18"-€240.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C22-DRL-R-K01-230 Compact Pushbutton, 22.5 mm, Illuminated, Silver Bezel, Flush, Maintained, Red, 1Nc, 230V
€99.71 /unit