EATON C22-DR-R-K01-P62 Compact Pushbutton, 22.5 mm, Red, 1.0 M Flying Lead Wire, 1Nc, Non-Illuminated, Maintained

Item: BJ7VMZ Model: C22-DR-R-K01-P62
In Stock

Get it by Friday, Jun 13

€229.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator FunctionMaintained
Actuator MaterialPlastic
Bezel ColorSilver
Contact Configuration1 NC
Height1.18"
IlluminationNon-Illuminated
Ip RatingIP65, IP69K, IP67
Length41.73"
Mounting TypeFlush
Nema Enclosure RatingNEMA 13, NEMA 4X
Operating Cycles1 Million
Operating ModeMaintained
TypeCompact Pushbutton
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1.18"

Shipping Info:

Ship weight (kg) 0.0483
Ship height (cm)3
Ship length (cm)105.99
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelIp RatingHeightColorPrice
EATON C22-DR-G-K10-P1 | BJ7VGX C22-DR-G-K10-P1IP65, IP69K, IP671.18"--
RFQ
EATON C22-DR-G-K10-P30 | BJ7VGY C22-DR-G-K10-P30IP65, IP69K, IP671.18"-€255.28
EATON C22-DR-G-K10-P65 | BJ7VGZ C22-DR-G-K10-P65IP65, IP69K, IP671.18"-€272.57
EATON C22-DR-G-K10-P5 | BJ7VHA C22-DR-G-K10-P5IP65, IP69K, IP672 9/25"-€224.49
EATON C22-DR-G-K10-P3 | BJ7VHC C22-DR-G-K10-P3IP65, IP69K, IP671.18"-€291.37
EATON C22-DR-G-K10-P31 | BJ7VHD C22-DR-G-K10-P31IP65, IP69K, IP671.18"-€261.08
EATON C22-DR-G-K10-P32 | BJ7VHE C22-DR-G-K10-P32IP65, IP69K, IP671.18"-€240.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C22-DR-R-K01-P62 Compact Pushbutton, 22.5 mm, Red, 1.0 M Flying Lead Wire, 1Nc, Non-Illuminated, Maintained
€229.68 /unit