EATON C22-DL-XR-K01-120 | BJ7VGG

EATON C22-DL-XR-K01-120 Compact Pushbutton, 22.5 mm, Illuminated, Flush, Momentary, Red Without Lens, 1Nc, 120V

Item: BJ7VGG Model: C22-DL-XR-K01-120
In Stock

Get it by Friday, Jun 13

€85.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator FunctionMomentary
Actuator TypeButtonless
Bezel ColorSilver
Button ColorRed Without Lens
ColorRed Without Lens
Contact Configuration1 NC
Height1.17"
IlluminationIlluminated
Length54 3/5"
TypePushbutton
Voltage Rating120V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width54 3/5"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.97
Ship length (cm)138.68
Ship width (cm)138.68
Country of OriginUS

Product Variants

ProductModelIp RatingHeightColorPrice
EATON C22-D-G-K10-P31 | BJ7VBG C22-D-G-K10-P31IP65, IP69K, IP671.18"-€229.68
EATON C22-D-G-K10-P30 | BJ7VBJ C22-D-G-K10-P30IP65, IP69K, IP671.18"-€224.14
EATON C22-D-G-K10-P1 | BJ7VBM C22-D-G-K10-P1IP65, IP69K, IP671.18"-€295.02
EATON C22-D-G-K10-P5 | BJ7VBN C22-D-G-K10-P5IP65, IP69K, IP672 9/25"--
RFQ
EATON C22-D-G-K10-P3 | BJ7VBQ C22-D-G-K10-P3IP65, IP69K, IP671.18"-€202.85
EATON C22-D-G-K10-P32 | BJ7VBT C22-D-G-K10-P32IP65, IP69K, IP671.18"-€240.75
EATON C22-D-G-K10-P62 | BJ7VBX C22-D-G-K10-P62IP65, IP69K, IP671.18"-€229.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C22-DL-XR-K01-120 Compact Pushbutton, 22.5 mm, Illuminated, Flush, Momentary, Red Without Lens, 1Nc, 120V
€85.88 /unit