EATON C2000K2CFS | BJ7VAT

EATON C2000K2CFS Industrial Control Transformer, Type Mtk, Pv 240V X 480V, Sv 120 X 240V, 2000 Va

Item: BJ7VAT Model: C2000K2CFS
In Stock

Get it by Wednesday, Jun 11

€2,589.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Coil MaterialCopper Windings
DesignMTK
Height10"
Length10 1/2"
Modification 1Factory-Mounted Finger-Safe Terminal Shields
NotesEpoxy Resin Impregnated Coil Design, 50/60 Hz Operation, 180AAC Insulation System
Primary Voltage240V x 480V
Secondary Voltage120/240V
Volt Ampere Rating2000 VA
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width10"

Shipping Info:

Ship weight (kg) 18
Ship height (cm)25.4
Ship length (cm)26.67
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelPhaseEnclosure TypePrice
EATON C0200KAT | BJ7UNK C0200KAT--€484.68
EATON C0275KAU | BJ7URB C0275KAU---
RFQ
EATON C0500K1P | BJ7UWU C0500K1P--€1,060.32
EATON C0500K2AFB | BJ7UWW C0500K2AFB---
RFQ
EATON C0500K2A | BJ7UWX C0500K2A--€753.29
EATON C0500K3A | BJ7UXA C0500K3A--€1,043.69
EATON C0750K2N | BJ7UYB C0750K2N---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C2000K2CFS Industrial Control Transformer, Type Mtk, Pv 240V X 480V, Sv 120 X 240V, 2000 Va
€2,589.40 /unit