EATON C1000K6U | BJ7UZT

EATON C1000K6U Industrial Control Transformer, Type Mtk, 1000 Va, Cu Magnet Wire

Item: BJ7UZT Model: C1000K6U
In Stock

Get it by Tuesday, Jun 10

€2,993.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Coil MaterialCopper Windings
DesignMTK
Height5.748"
Length6.496"
NotesEpoxy Resin Impregnated Coil Design, 50/60 Hz Operation, 180AAC Insulation System
Primary Voltage208/220/230/240/380/400/416/440/460/480/500/550/575/600V
Secondary Voltage85/91/95/99/100/110/115/120/125/130V
Volt Ampere Rating1000 VA
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width6.732"

Shipping Info:

Ship weight (kg) 11.925
Ship height (cm)14.6
Ship length (cm)16.5
Ship width (cm)17.1
Country of OriginUS

Product Variants

ProductModelPhaseEnclosure TypePrice
EATON C0200KAT | BJ7UNK C0200KAT--€484.68
EATON C0275KAU | BJ7URB C0275KAU---
RFQ
EATON C0500K1P | BJ7UWU C0500K1P--€1,060.32
EATON C0500K2AFB | BJ7UWW C0500K2AFB---
RFQ
EATON C0500K2A | BJ7UWX C0500K2A--€753.29
EATON C0500K3A | BJ7UXA C0500K3A--€1,043.69
EATON C0750K2N | BJ7UYB C0750K2N---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C1000K6U Industrial Control Transformer, Type Mtk, 1000 Va, Cu Magnet Wire
€2,993.94 /unit