EATON C1000K1Y | BJ7UYX

EATON C1000K1Y Industrial Control Transformer, Type Mtk, Pv 230 X 460V, Sv 277V, 1000 Va, Cu Magnet Wire

Item: BJ7UYX Model: C1000K1Y
In Stock

Get it by Wednesday, Jun 11

€2,058.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPhaseEnclosure TypePrice
EATON C0200KAT | BJ7UNK C0200KAT--€484.68
EATON C0275KAU | BJ7URB C0275KAU---
RFQ
EATON C0500K1P | BJ7UWU C0500K1P--€1,060.32
EATON C0500K2AFB | BJ7UWW C0500K2AFB---
RFQ
EATON C0500K2A | BJ7UWX C0500K2A--€753.29
EATON C0500K3A | BJ7UXA C0500K3A--€1,043.69
EATON C0750K2N | BJ7UYB C0750K2N---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C1000K1Y Industrial Control Transformer, Type Mtk, Pv 230 X 460V, Sv 277V, 1000 Va, Cu Magnet Wire
€2,058.13 /unit