EATON C0750K2A | BJ7UYE

EATON C0750K2A Industrial Control Transformer, Type Mtk, Pv 240 X 480V, 230 X 460V, 220 X 440V, 750 Va

Item: BJ7UYE Model: C0750K2A
In Stock

Get it by Thursday, Jun 12

€2,547.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Coil MaterialCopper Windings
DesignMTK
Height4.449"
Length6.496"
NotesEpoxy Resin Impregnated Coil Design, 50/60 Hz Operation, 180AAC Insulation System
Primary Voltage220/230/240/440/460/480V
Secondary Voltage110/115/120V
Volt Ampere Rating750 VA
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5.236"

Shipping Info:

Ship weight (kg) 8.775
Ship height (cm)11.3
Ship length (cm)16.5
Ship width (cm)13.3
Country of OriginUS

Product Variants

ProductModelPhaseEnclosure TypePrice
EATON C0200KAT | BJ7UNK C0200KAT--€484.68
EATON C0275KAU | BJ7URB C0275KAU---
RFQ
EATON C0500K1P | BJ7UWU C0500K1P--€1,060.32
EATON C0500K2AFB | BJ7UWW C0500K2AFB---
RFQ
EATON C0500K2A | BJ7UWX C0500K2A--€753.29
EATON C0500K3A | BJ7UXA C0500K3A--€1,043.69
EATON C0750K2N | BJ7UYB C0750K2N---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C0750K2A Industrial Control Transformer, Type Mtk, Pv 240 X 480V, 230 X 460V, 220 X 440V, 750 Va
€2,547.09 /unit