EATON C0350E6U | BJ7UUF

EATON C0350E6U Industrial Control Transformer, Type Mte, 350 Va, Cu Magnet Wire

Item: BJ7UUF Model: C0350E6U
In Stock

Get it by Friday, Jun 13

€612.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Coil MaterialCopper Windings
DesignMTE
Height4.449"
Length5.63"
NotesEpoxy Encapsulated, Laminations Of High Quality Silicon Steel To Minimize Core Losses And Optimize Performance, 50/60Hz Operation, 130AAC Insulation System Standard, Molded-In Terminals For Maximum Durability
Primary Voltage208/220/230/240/380/400/416/440/460/480/500/550/575/600V
Secondary Voltage85/91/95/99/100/110/115/120/125/130V
Volt Ampere Rating350 VA
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5.236"

Shipping Info:

Ship weight (kg) 8.37
Ship height (cm)11.3
Ship length (cm)14.3
Ship width (cm)13.3
Country of OriginUS

Product Variants

ProductModelMounting TypeEnclosure TypePrice
EATON C0025E5B | BJ7UBK C0025E5B--€287.11
EATON C0025E2A | BJ7UBL C0025E2A--€350.06
EATON C0050E1BFB | BJ7UBN C0050E1BFB--€442.20
EATON C0045E3A | BJ7UBP C0045E3A--€179.03
EATON C0050E1BFBN | BJ7UBQ C0050E1BFBN--€331.44
EATON C0050E1B | BJ7UBR C0050E1B--€428.56
EATON C0050E1WFB | BJ7UBV C0050E1WFB-Open€205.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C0350E6U Industrial Control Transformer, Type Mte, 350 Va, Cu Magnet Wire
€612.43 /unit