EATON C0300E3A | BJ7URG

EATON C0300E3A Industrial Control Transformer, Type Mte, Pv 208/277V, Sv 120V, 300 Va

Item: BJ7URG Model: C0300E3A
In Stock

Get it by Monday, Jun 16

€409.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Coil MaterialCopper Windings
DesignMTE
Height4.21"
Length4 14/25"
NotesEpoxy Encapsulated, Laminations Of High Quality Silicon Steel To Minimize Core Losses And Optimize Performance, 50/60Hz Operation, 130AAC Insulation System Standard, Molded-In Terminals For Maximum Durability
Primary Voltage208/277V
Secondary Voltage120V
Volt Ampere Rating300 VA
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4 1/2"

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)10.69
Ship length (cm)11.58
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelMounting TypeEnclosure TypePrice
EATON C0025E5B | BJ7UBK C0025E5B--€287.11
EATON C0025E2A | BJ7UBL C0025E2A--€350.06
EATON C0050E1BFB | BJ7UBN C0050E1BFB--€442.20
EATON C0045E3A | BJ7UBP C0045E3A--€179.03
EATON C0050E1BFBN | BJ7UBQ C0050E1BFBN--€331.44
EATON C0050E1B | BJ7UBR C0050E1B--€428.56
EATON C0050E1WFB | BJ7UBV C0050E1WFB-Open€205.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C0300E3A Industrial Control Transformer, Type Mte, Pv 208/277V, Sv 120V, 300 Va
€409.48 /unit