EATON C0075E4CFB | BJ7UEZ

EATON C0075E4CFB Industrial Control Transformer, Type Mte, Pv 550/575/600V, Sv 110/115/120V, 75 Va

Item: BJ7UEZ Model: C0075E4CFB
In Stock

Get it by Tuesday, Jun 17

€417.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Coil MaterialCopper Windings
DesignMTE
Height3.937"
Length3.504"
Modification 1Factory-Mounted Two-Pole Primary Fuse Block For Non-Rejection Type Fuses
NotesEpoxy Encapsulated, Laminations Of High Quality Silicon Steel To Minimize Core Losses And Optimize Performance, 50/60Hz Operation, 130AAC Insulation System Standard, Molded-In Terminals For Maximum Durability
Primary Voltage550/575/600V
Secondary Voltage110/115/120V
Volt Ampere Rating75 VA
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width2.992"

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)10
Ship length (cm)8.9
Ship width (cm)7.6
Country of OriginUS

Product Variants

ProductModelMounting TypeEnclosure TypePrice
EATON C0025E5B | BJ7UBK C0025E5B--€287.11
EATON C0025E2A | BJ7UBL C0025E2A--€350.06
EATON C0050E1BFB | BJ7UBN C0050E1BFB--€442.20
EATON C0045E3A | BJ7UBP C0045E3A--€179.03
EATON C0050E1BFBN | BJ7UBQ C0050E1BFBN--€331.44
EATON C0050E1B | BJ7UBR C0050E1B--€428.56
EATON C0050E1WFB | BJ7UBV C0050E1WFB-Open€205.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C0075E4CFB Industrial Control Transformer, Type Mte, Pv 550/575/600V, Sv 110/115/120V, 75 Va
€417.82 /unit