EATON C0007P8TSES | BJ7UAU

EATON C0007P8TSES Industrial Control Transformer, Type Ap, 600V, 120/240V, 7.5 Kva, Frame 257, 60 Hz

Item: BJ7UAU Model: C0007P8TSES
In Stock

Get it by Tuesday, Jun 17

€13,461.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Enclosure TypeOpen
Frame257
Frequency Rating60 Hz
Height12"
Length11"
Mounting TypeSide Wall
Primary Voltage600V
Secondary Voltage120/240V
Tap Size+/ -2 At 2.5%
Volt Ampere Rating7.5 VA
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width11"

Shipping Info:

Ship weight (kg) 53.1
Ship height (cm)30.48
Ship length (cm)27.94
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelSecondary VoltagePrimary VoltageEnclosure TypeMounting TypePhasePrice
EATON P-149000067 | BH6FRV P-149000067120/240V277V--1-
RFQ
EATON C0003P7HSCUES | BJ7TZM C0003P7HSCUES120/240V240V, 480V----
RFQ
EATON C0003P7GB | BJ7TZR C0003P7GB120/240V240V, 480V---€6,568.58
EATON C0003P8XSES | BJ7TZX C0003P8XSES120/240V380V---€9,517.38
EATON C0003P7GS | BJ7TZY C0003P7GS120/240V240V, 480V----
RFQ
EATON C0003P8TSES | BJ7TZZ C0003P8TSES120/240V600V----
RFQ
EATON C0005P7GS | BJ7UAA C0005P7GS120/240V240V, 480V----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C0007P8TSES Industrial Control Transformer, Type Ap, 600V, 120/240V, 7.5 Kva, Frame 257, 60 Hz
€13,461.40 /unit