EATON C0005P9SSES | BJ7UAJ

EATON C0005P9SSES Industrial Control Transformer, Type Ap, 416V, 120/240V, 5 Kva, 3.0 Ohms, Frame 256

Item: BJ7UAJ Model: C0005P9SSES
In Stock

Get it by Wednesday, Jun 11

€3,266.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Coil MaterialAluminum Windings
Enclosure TypeOpen
Frame256
Frequency Rating50-60 Hz
Height12"
Length10.748"
Mounting TypeSide Wall
Primary Voltage416V
Secondary Voltage120/240V
Volt Ampere Rating5 VA
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width10.827"

Shipping Info:

Ship weight (kg) 57.6
Ship height (cm)30.48
Ship length (cm)27.3
Ship width (cm)27.5
Country of OriginUS

Product Variants

ProductModelSecondary VoltagePrimary VoltageEnclosure TypeMounting TypePhasePrice
EATON P-149000067 | BH6FRV P-149000067120/240V277V--1-
RFQ
EATON C0003P7HSCUES | BJ7TZM C0003P7HSCUES120/240V240V, 480V----
RFQ
EATON C0003P7GB | BJ7TZR C0003P7GB120/240V240V, 480V---€6,568.58
EATON C0003P8XSES | BJ7TZX C0003P8XSES120/240V380V---€9,517.38
EATON C0003P7GS | BJ7TZY C0003P7GS120/240V240V, 480V----
RFQ
EATON C0003P8TSES | BJ7TZZ C0003P8TSES120/240V600V----
RFQ
EATON C0005P7GS | BJ7UAA C0005P7GS120/240V240V, 480V----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C0005P9SSES Industrial Control Transformer, Type Ap, 416V, 120/240V, 5 Kva, 3.0 Ohms, Frame 256
€3,266.56 /unit