Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON BW2175 Bolt On Circuit Breaker Bw 175 Amp 240vac 2p 10kaic@240v | AG8MGA

EATON BW2175 Circuit Breaker, 120/240 VAC, 175A, 10 kA Interrupt, 2P

Item: AG8MGA Model: BW2175
In Stock : 462 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€240.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps Rating175A
Circuit Breaker Frame TypeBW
ConnectionPlug on
Height3.1"
Interrupt Rating10 kAIC
Length3.1"
Main Circuit BreakerBR
NotesSeries Combination Rating With Types BD, BR, BQ, BQC And GFCB Is 22,000 AIC With BRH Main And 25,000 AIC With BWH Main. Meets Federal Spec Classification W-C375
Number Of Poles2
TypePlug-on Circuit Breaker
Used WithType ECB Unit Enclosures
Voltage Rating120/240V
Warranty5 yrs.
Width2"
Wire Size#2 AWG to 300 kcmil

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)7.87
Ship length (cm)7.87
Ship width (cm)5.08
Country of OriginUS

Product Details:

Eaton BW2175 circuit breaker is an Eaton Type BW main circuit breaker used for protecting connected devices from electrical damages due to overload (excess current) or short circuits. It controls power to the heating, air conditioning and refrigeration (HVAC) equipment.

Features:

  • Eaton BW2175 circuit breaker accommodates 2 AWG to 300 kcmil wires made of aluminium or copper.
  • Its plug-on mounting style with line side terminals allows easy installation on panels or switchboards.
  • This 2-pole circuit breaker is equipped with thermal & magnetic contacts for quick protection of connected circuits.
  • It combines in series with BD, BR, BQ, BQC & GFCB type breakers for interrupt rating of 22kAIC (with BRH main) and 25kAIC (with BWH main).

Compatible Accessories:

  • Eaton ECB Type Unit Enclosures: This Eaton BW2175 breaker can easily fit onto these unit enclosures for smooth operation, easy control and preventing accidental contact of energized parts.
  • Load Centres And Panels: This circuit breaker installs on the load centres for quick control of the connected circuits.

Standards and Approvals:

  • Federal Spec Classification W-C375
  • UL 489

Frequently Asked Questions:

Q. What are the different performance ratings of this Eaton BW2175 circuit breaker?

A. Eaton BW2175 breaker has a current rating of 175A, a voltage rating of 120 / 240V and an interrupt rating of 10kAIC.

Q. What are the reasons for frequent tripping of the circuit breaker?

A. A circuit overload, short-circuiting, ground fault surges, defective circuit breaker or an arc fault can cause tripping of the circuit breaker.

Q. What are points to inspect before operating this Eaton BW2175 circuit breaker?

A.

  • Remove the dust, dirt, grease or moisture from the unit.
  • Check that the mechanical linkages are free for tripping or switching the unit On / Off.
  • Inspect the unit of any cracks, chipping, discolouration or burnt marks. Tighten the terminals & connectors. Check the mounting hardware.
  • Remove any safety hazards near the installed area.

Product Variants

ProductModelAmpsHeightTypeNumber Of PolesFrame TypeVoltageWire SizeVoltage RatingPrice
EATON BW2100 Bolt On Circuit Breaker Bw 100 Amp 240vac 2p 10kaic@240v | AG8MFX BW2100100A--2BW240V--€206.33
EATON BW2125 Bolt On Circuit Breaker Bw 125 Amp 240vac 2p 10kaic@240v | AG8MFY BW2125125A--2BW240V--€206.33
EATON BW2150 Bolt On Circuit Breaker Bw 150 Amp 240vac 2p 10kaic@240v | AG8MFZ BW2150-5 1/4"Plug-on Circuit Breaker2--#2 AWG to 300 kcmil120/240V€206.33
EATON BW2200 Bolt On Circuit Breaker Bw 200 Amp 240vac 2p 10kaic@240v | AG8MGB BW2200-5"Plug-on Circuit Breaker2--#2 AWG to 300 kcmil120/240V€206.33
EATON BW2225 Bolt On Circuit Breaker Bw 225 Amp 240vac 2p 10kaic@240v | AG8MGC BW2225-5"Plug-on Circuit Breaker2--#2 AWG to 300 kcmil120/240V€206.33
EATON BWH2100 Bolt On Circuit Breaker Bw 100 Amp 240vac 2p 25kaic@240v | AG8MGD BWH2100-5 1/4"Main Circuit Breaker2--#2 AWG to 300 kcmil120/240V€504.25
EATON BWH2125 Bolt On Circuit Breaker Bw 125 Amp 240vac 2p 25kaic@240v | AG8MGE BWH2125-5 1/4"Main Circuit Breaker2--#2 AWG to 300 kcmil120/240V€504.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BW2175 Circuit Breaker, 120/240 VAC, 175A, 10 kA Interrupt, 2P
€240.72 /unit