EATON BRX280 | BJ7TVE

EATON BRX280 Thermal Magnetic Circuit Breaker, 80 A, 2-Pole, 120/240V, #14-2/0 Awg, 65 Kaic, 50-60 Hz

Item: BJ7TVE Model: BRX280
In Stock

Get it by Tuesday, Jun 10

€1,735.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating80A
Capacity65 kAIC
Circuit Breaker TypeBR
Height3"
Interrupt Rating65 kAIC
Length3"
Main Circuit BreakerBR
Number Of Poles2
TypeThermal-magnetic Circuit Breaker
Voltage120/240V
Weight0.5 lbs.
Width2"
Wire Size#14 AWG to 2/0 AWG

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltagePrice
EATON BQ215215 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDG BQ2152154BQ120/240V€92.69
EATON BQ215220 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDH BQ2152204BQ120/240V€92.69
EATON BQ215230 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDJ BQ2152304BQ120/240V€92.69
EATON BQ215240 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDK BQ2152404BQ120/240V€92.69
EATON BQ215250 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDL BQ2152504BQ120/240V€92.69
EATON BQ2202115 Circuit Breaker Feed-thru 15 Amp 120vac 10kaic@240v | AG8MDM BQ22021154BQ120/240V at 20A, 120V at 20A€92.69
EATON BQ2202120 Circuit Breaker Feed-thru 20 Amp 120vac 10kaic@240v | AG8MDN BQ22021204BQ120/240V at 20A, 120V at 15A€92.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BRX280 Thermal Magnetic Circuit Breaker, 80 A, 2-Pole, 120/240V, #14-2/0 Awg, 65 Kaic, 50-60 Hz
€1,735.58 /unit