EATON BRRP130 | BJ7TUC

EATON BRRP130 Thermal Magnetic Circuit Breaker, Type Brrp, Remotely Operated, 30 A, 1-Pole, 120V

Item: BJ7TUC Model: BRRP130
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating30A
Circuit Breaker TypeBR
FeaturesRemotely Operated
For Use WithType BR Loadcenters
Height3 3/4"
Interrupt Rating10 kAIC
Length6 1/4"
Main Circuit BreakerBRRP
NotesHacr Rated
Number Of Poles1
TypeType BRRP Miniature Industrial Remote Operated Circuit Breaker
Voltage120V AC
Warranty10 yrs.
Width1 1/4"

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)9.53
Ship length (cm)15.88
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltagePrice
EATON BQ215215 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDG BQ2152154BQ120/240V€92.69
EATON BQ215220 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDH BQ2152204BQ120/240V€92.69
EATON BQ215230 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDJ BQ2152304BQ120/240V€92.69
EATON BQ215240 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDK BQ2152404BQ120/240V€92.69
EATON BQ215250 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDL BQ2152504BQ120/240V€92.69
EATON BQ2202115 Circuit Breaker Feed-thru 15 Amp 120vac 10kaic@240v | AG8MDM BQ22021154BQ120/240V at 20A, 120V at 20A€92.69
EATON BQ2202120 Circuit Breaker Feed-thru 20 Amp 120vac 10kaic@240v | AG8MDN BQ22021204BQ120/240V at 20A, 120V at 15A€92.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BRRP130 Thermal Magnetic Circuit Breaker, Type Brrp, Remotely Operated, 30 A, 1-Pole, 120V