EATON BRR225 | BJ7TTT

EATON BRR225 Thermal Magnetic Circuit Breaker, Type Br, 25 A, 10 Kaic, 2-Pole, 120/240V

Item: BJ7TTT Model: BRR225
In Stock

Get it by Tuesday, Jun 10

€690.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating25A
Circuit Breaker TypeBR
FeaturesLatching Remote
For Use WithType BR Loadcenters
Height3 3/4"
Interrupt Rating10 kAIC
Length6 1/4"
Main Circuit BreakerBR
Number Of Poles2
Trip TypeCommon Breaker Trip
TypeType BR 1-Inch Latching Remote Circuit Breaker
Voltage120/240V
Warranty10 yrs.
Width2 1/4"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)9.53
Ship length (cm)15.88
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltagePrice
EATON BQ215215 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDG BQ2152154BQ120/240V€92.69
EATON BQ215220 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDH BQ2152204BQ120/240V€92.69
EATON BQ215230 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDJ BQ2152304BQ120/240V€92.69
EATON BQ215240 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDK BQ2152404BQ120/240V€92.69
EATON BQ215250 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDL BQ2152504BQ120/240V€92.69
EATON BQ2202115 Circuit Breaker Feed-thru 15 Amp 120vac 10kaic@240v | AG8MDM BQ22021154BQ120/240V at 20A, 120V at 20A€92.69
EATON BQ2202120 Circuit Breaker Feed-thru 20 Amp 120vac 10kaic@240v | AG8MDN BQ22021204BQ120/240V at 20A, 120V at 15A€92.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BRR225 Thermal Magnetic Circuit Breaker, Type Br, 25 A, 10 Kaic, 2-Pole, 120/240V
€690.34 /unit