EATON BRN125EP | BJ7TTA

EATON BRN125EP GFCI Circuit Breaker, 25 A, 10 Kaic, 1-Pole, 120/240 V, Plug-On, #14-8 Awg

Item: BJ7TTA Model: BRN125EP
In Stock

Get it by Thursday, Jun 12

€1,278.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating25A
Circuit ProtectionGround Fault Circuit Interrupter
ConnectionPlug-On
Height1"
IndicatorsEquipment Protection
Interrupt Rating10 kAIC
Length4"
Main Circuit BreakerBRN
Mounting TypePlug-On
Number Of Poles1
Trip Rating25A
Trip TypeTrip-to-center
TypeGround Fault Equipment Protector
Voltage120/240V
Weight0.45 lbs.
Width3 1/2"
Wire Size#14 AWG to 8 AWG

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltagePrice
EATON GFEP115 Plug In Circuit Breaker Br 15 Amp 120vac 1p 10kaic@120v | AG8NVN GFEP1151120V AC€254.06
EATON GFEP120 Plug In Circuit Breaker Br 20 Amp 120vac 1p 10kaic@120v | AG8NVP GFEP1201120V AC€275.84
EATON GFEP130 Plug In Circuit Breaker Br 30 Amp 120vac 1p 10kaic@120v | AG8NVQ GFEP1301120V AC-
RFQ
EATON GFEP215 Plug In Circuit Breaker Br 15 Amp 240vac 2p 10kaic@120v | AG8NVR GFEP2152120/240V€382.34
EATON GFEP220 Plug-In Circuit Breaker, BR, 20 A, 240VAC, 2P, 10kAIC@120V | AG8NVT GFEP2202120/240V€382.34
EATON GFEP230 Plug In Circuit Breaker Br 30 Amp 240vac 2p 10kaic@120v | AG8NVU GFEP2302120/240V€382.34
EATON GFEP240 Plug In Circuit Breaker Br 40 Amp 240vac 2p 10kaic@120v | AG8NVV GFEP2402120/240V€382.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BRN125EP GFCI Circuit Breaker, 25 A, 10 Kaic, 1-Pole, 120/240 V, Plug-On, #14-8 Awg
€1,278.56 /unit