EATON BRH345 | BJ7TNG

EATON BRH345 Thermal Magnetic Circuit Breaker, Type Br, 45 A, 22 Kaic, 3-Pole, 240V

Item: BJ7TNG Model: BRH345
In Stock

Get it by Thursday, Jun 12

€1,549.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating45A
Circuit Breaker TypeBR
For Use WithType BR Loadcenters
Height3"
Interrupt Rating22 kAIC
Length3"
Main Circuit BreakerBRH
Mounting TypePlug-On
Notes10-150A. Single-, Two- And Three-Pole, Selected Amperage Available In Switching Duty, HACR, Shunt Trip And High Magnetic Setting
Number Of Poles3
Quantity28
Trip TypeCommon Breaker Trip
TypeType BR 1-Inch Plug-on Circuit Breaker
Voltage240V
WarrantyLimited Lifetime Residential, 1 Year Commercial
Width3"
Wire Size#14 AWG to 4 AWG

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltagePrice
EATON BQ215215 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDG BQ2152154BQ120/240V€92.69
EATON BQ215220 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDH BQ2152204BQ120/240V€92.69
EATON BQ215230 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDJ BQ2152304BQ120/240V€92.69
EATON BQ215240 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDK BQ2152404BQ120/240V€92.69
EATON BQ215250 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDL BQ2152504BQ120/240V€92.69
EATON BQ2202115 Circuit Breaker Feed-thru 15 Amp 120vac 10kaic@240v | AG8MDM BQ22021154BQ120/240V at 20A, 120V at 20A€92.69
EATON BQ2202120 Circuit Breaker Feed-thru 20 Amp 120vac 10kaic@240v | AG8MDN BQ22021204BQ120/240V at 20A, 120V at 15A€92.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BRH345 Thermal Magnetic Circuit Breaker, Type Br, 45 A, 22 Kaic, 3-Pole, 240V
€1,549.36 /unit