EATON BR4050B200V5 | BJ7TBL

EATON BR4050B200V5 Main Circuit Breaker Loadcenter, 1-Phase, 120/240VAC, 200 50P, 25 kA Interrupt

Item: BJ7TBL Model: BR4050B200V5
In Stock

Get it by Tuesday, Jun 17

€683.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Amps Rating200A
Box Size6R
Bus MaterialAluminum
CoverCover Included
Enclosure MaterialMetal
For Use WithType Br 1-Inch Breakers
Height11 3/4"
Interrupt Rating25 Kaic
Length4 1/2"
Main Circuit BreakerBWH
Nema Enclosure RatingNEMA 1
No. Of Wires3
NotesIncludes 3-BR120, 1-BR230
Number Of Circuits50
Number Of Spaces40
Phase1
Special FeaturesCurrent Design
TypeMain Circuit Breaker Loadcenter
Voltage Rating120/240V
Warranty10 yrs.
Width6 1/2"
Wire Size#1 AWG to 300 kcmil

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)29.85
Ship length (cm)11.43
Ship width (cm)16.51
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON 3B4242ESN | BJ6NAK 3B4242ESN-€11,205.79
RFQ
EATON 3BR1224B100S | BJ6NBE 3BR1224B100SType Br 1-Inch Breakers-
RFQ
EATON 3BR1224BC100 | BJ6NBG 3BR1224BC100-€3,210.17
EATON 3BR1224BC100R | BJ6NBH 3BR1224BC100R-€3,816.35
EATON 3BR1224B100R | BJ6NBJ 3BR1224B100RType Br 1-Inch Breakers€653.82
EATON 3BR1224B100 | BJ6NBK 3BR1224B100Type Br 1-Inch Breakers€3,112.48
EATON 3BR1224H100 | BJ6NBQ 3BR1224H100Type Br 1-Inch Breakers€4,165.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BR4050B200V5 Main Circuit Breaker Loadcenter, 1-Phase, 120/240VAC, 200 50P, 25 kA Interrupt
€683.28 /unit