EATON BR3RDF11 | BJ7RZD

EATON BR3RDF11 Replacement Inner Cover, Flush Mount

Item: BJ7RZD Model: BR3RDF11
In Stock

Get it by Tuesday, Jun 17

€734.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover
For Use WithFor Br2040B200R, Br2040N200R, Br2040Nc200R, Br2030B150R, Br2040B150R
Height1 3/5"
Length28.9"
TypeCover
Warranty10 yrs.
Weight4.3 lbs.
Width13.7"

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)4.06
Ship length (cm)73.41
Ship width (cm)34.8
Country of OriginUS

Product Variants

ProductModelHeightNema Enclosure RatingTypeVoltage RatingWire SizeSizePrice
EATON MBCOVC15 | BH4VZU MBCOVC151"NEMA 1Cover----
RFQ
EATON MBCOVC18 | BH4VZV MBCOVC181"NEMA 1Cover---€845.35
EATON MBCOVC21 | BH4VZW MBCOVC211"NEMA 1Cover----
RFQ
EATON MBCOVC20 | BH4VZX MBCOVC201"NEMA 1Cover---€1,183.50
EATON MBCOVC17 | BH4VZY MBCOVC171"NEMA 1Cover---€775.95
EATON MBCOVC16 | BH4VZZ MBCOVC161"NEMA 1Cover---€862.22
EATON MBCOVC23 | BH4WAA MBCOVC231"NEMA 1Cover----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BR3RDF11 Replacement Inner Cover, Flush Mount
€734.91 /unit