EATON BR24L125RSEP | BJ7RRY

EATON BR24L125RSEP Main Lug Load Center, 1 Phase Split, 120/240 VAC, 125A, 4P, 10 kA Interrupt

Item: BJ7RRY Model: BR24L125RSEP
In Stock

Get it by Tuesday, Jun 10

€492.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Amps Rating125A
Box Size6R
Bus MaterialAluminum
CoverCover Included
Enclosure MaterialMetallic
Height21"
Interrupt Rating10 kAIC
Length3 22/25"
Nema Enclosure RatingNEMA 3R
NotesSuitable For Use As Service Equipment When Not More Than Two Service Disconnecting Mains Are Provided Or When Not Used As A Lighting And Appliance Panelboard.
Number Of Circuits4
Number Of Spaces2
Number Of Wires3
Phase1
Special FeaturesCurrent Design
TypeMain Lug
Used WithType Br 1-Inch Breakers
Voltage Rating120/240V
Warranty10 yrs.
Width14.31"
Wire Size#14 AWG to 1/0 AWG

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)53.34
Ship length (cm)9.86
Ship width (cm)36.35
Country of OriginUS

Product Variants

ProductModelHeightPhaseBus MaterialEnclosure MaterialNumber Of PolesColorPrice
EATON 2100RNM-A2 | BJ6GQT 2100RNM-A28 1/2"1Aluminum--Non Metallic€108.56
EATON 2460FNM | BJ6HJM 2460FNM10"1Aluminum--Non Metallic€234.04
EATON 2460SGNM | BJ6HJP 2460SGNM4 3/4"1Aluminum---€56.21
EATON 2460SNM | BJ6HJR 2460SNM4 3/4"1Aluminum---€220.84
EATON 34242DYSN | BJ6LKN 34242DYSN54"3AluminumGalvanized Steel--€9,224.27
EATON 34242EFN | BJ6LKQ 34242EFN54"3AluminumGalvanized Steel--€10,092.94
EATON 3BR1224L125 | BJ6NBD 3BR1224L12521"3AluminumMetallic--€190.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BR24L125RSEP Main Lug Load Center, 1 Phase Split, 120/240 VAC, 125A, 4P, 10 kA Interrupt
€492.34 /unit