EATON BR1515CS | BJ7RJY

EATON BR1515CS Thermal Magnetic Circuit Breaker, Type Br, Clamshell Pack, 15-15 A, 1-Pole, 120/240V

Item: BJ7RJY Model: BR1515CS
In Stock

Get it by Tuesday, Jun 17

€324.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Circuit Breaker TypeBR
FeaturesClamshell Pack
For Use WithType BR Loadcenters
Height6 1/2"
Interrupt Rating10 kAIC
Length7 1/4"
Main Circuit BreakerBR
Number Of Poles1
TypeType BR 1-Inch Plug-on Circuit Breaker Clamshell Pack
Voltage120/240V
Weight2.63 lbs.
Width4 12/25"
Wire Size#14 AWG to 4 AWG

Shipping Info:

Ship weight (kg) 1.1835
Ship height (cm)16.51
Ship length (cm)18.42
Ship width (cm)11.38
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltagePrice
EATON BQ215215 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDG BQ2152154BQ120/240V€92.69
EATON BQ215220 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDH BQ2152204BQ120/240V€92.69
EATON BQ215230 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDJ BQ2152304BQ120/240V€92.69
EATON BQ215240 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDK BQ2152404BQ120/240V€92.69
EATON BQ215250 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDL BQ2152504BQ120/240V€92.69
EATON BQ2202115 Circuit Breaker Feed-thru 15 Amp 120vac 10kaic@240v | AG8MDM BQ22021154BQ120/240V at 20A, 120V at 20A€92.69
EATON BQ2202120 Circuit Breaker Feed-thru 20 Amp 120vac 10kaic@240v | AG8MDN BQ22021204BQ120/240V at 20A, 120V at 15A€92.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BR1515CS Thermal Magnetic Circuit Breaker, Type Br, Clamshell Pack, 15-15 A, 1-Pole, 120/240V
€324.71 /unit