EATON BR1020H100FRNWV | BJ7RGE

EATON BR1020H100FRNWV Main Circuit Breaker Loadcenter, 120/240VAC, 100 20P, 22 kA Interrupt

Item: BJ7RGE Model: BR1020H100FRNWV
In Stock

Get it by Wednesday, Jun 11

€1,512.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Amps Rating100A
Box SizeB2R
Bus MaterialAluminum
CoverCover Included
Enclosure MaterialMetal
For Use WithType Br 1-Inch Breakers
Height5"
Interrupt Rating22 Kaic
Length15"
Main Circuit BreakerBRH
MountingSemi Flush
Nema Enclosure RatingNEMA 1
No. Of Wires3
NotesWhite Cover
Number Of Circuits20
Number Of Spaces10
Phase1
Special FeaturesFeed-Through Lugs, White Cover
TypeMain Circuit Breaker (higher Interrupting)
Voltage Rating120/240V
Warranty10 yrs.
Width13"
Wire Size#4 AWG to 1/0 AWG

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)12.7
Ship length (cm)38.1
Ship width (cm)33.02
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON 3B4242ESN | BJ6NAK 3B4242ESN-€11,205.79
RFQ
EATON 3BR1224B100S | BJ6NBE 3BR1224B100SType Br 1-Inch Breakers-
RFQ
EATON 3BR1224BC100 | BJ6NBG 3BR1224BC100-€3,210.17
EATON 3BR1224BC100R | BJ6NBH 3BR1224BC100R-€3,816.35
EATON 3BR1224B100R | BJ6NBJ 3BR1224B100RType Br 1-Inch Breakers€653.82
EATON 3BR1224B100 | BJ6NBK 3BR1224B100Type Br 1-Inch Breakers€3,112.48
EATON 3BR1224H100 | BJ6NBQ 3BR1224H100Type Br 1-Inch Breakers€4,165.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BR1020H100FRNWV Main Circuit Breaker Loadcenter, 120/240VAC, 100 20P, 22 kA Interrupt
€1,512.08 /unit