Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON BQC2202115 | BJ7REH

EATON BQC2202115 Thermal Magnetic Circuit Breaker, Type Bqc, 1-Pole 15 A, 2-Pole 20 A, 4-Pole, 120/240V

Item: BJ7REH Model: BQC2202115
In Stock : 15 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€119.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating15/20A
Circuit Breaker TypeBQ
FeaturesIncludes Rejection Tab Feature
For Use WithType BR Loadcenters
Height3 1/5"
Interrupt Rating10 kAIC
Length2 1/2"
Main Circuit BreakerBQC
Mounting TypePlug-On
NotesAll Type BD Duplex And BQ Quadplex Circuit Breakers Carry Listing For HACR Applications. All 15 And 20 Ampere Single Poles Are Switch Duty Rated.
Number Of Poles4
Trip TypeCommon Breaker Trip
TypeType BQC 1-Inch CTL Plug-on Circuit Breaker
Voltage120/240V
Width2"
Wire Size#14 AWG to 4 AWG

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)8.13
Ship length (cm)6.35
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltagePrice
EATON BQ215215 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDG BQ2152154BQ120/240V€92.69
EATON BQ215220 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDH BQ2152204BQ120/240V€92.69
EATON BQ215230 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDJ BQ2152304BQ120/240V€92.69
EATON BQ215240 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDK BQ2152404BQ120/240V€92.69
EATON BQ215250 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDL BQ2152504BQ120/240V€92.69
EATON BQ2202115 Circuit Breaker Feed-thru 15 Amp 120vac 10kaic@240v | AG8MDM BQ22021154BQ120/240V at 20A, 120V at 20A€92.69
EATON BQ2202120 Circuit Breaker Feed-thru 20 Amp 120vac 10kaic@240v | AG8MDN BQ22021204BQ120/240V at 20A, 120V at 15A€92.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BQC2202115 Thermal Magnetic Circuit Breaker, Type Bqc, 1-Pole 15 A, 2-Pole 20 A, 4-Pole, 120/240V
€119.77 /unit