EATON BKFD175 | BJ7QPR

EATON BKFD175 Main Circuit Breaker Kit, Type FD, 480 VAC, 175 A

Item: BJ7QPR Model: BKFD175
In Stock

Get it by Tuesday, Jun 10

€4,503.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMain Breaker Kit
Circuit Breaker TypeFD
Height6"
Length3.9"
Mfr. SeriesPow-R-Stock
Mounting TypeBottom, Top
Phase1, 3
Rated Operational Current175A
Width4.13"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)15.24
Ship length (cm)9.91
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypePhaseVoltagePrice
EATON BKED125B | BJ7QNN BKED125B----
RFQ
EATON BKED100 | BJ7QNP BKED100ED1, 3-€2,358.49
EATON BKED100T | BJ7QNQ BKED100T---€1,135.37
EATON BKED200B | BJ7QNR BKED200B---€3,455.92
EATON BKED150 | BJ7QNT BKED150ED1, 3-€3,818.67
EATON BKED125T | BJ7QNU BKED125T---€3,455.92
EATON BKED125 | BJ7QNV BKED125ED1, 3-€4,063.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BKFD175 Main Circuit Breaker Kit, Type FD, 480 VAC, 175 A
€4,503.38 /unit