EATON BD2015BP100 | BJ7QBA

EATON BD2015BP100 Thermal Magnetic Circuit Breaker, Type Bd, Bulk Pack, 20-15 A, 10 Kaic, 1-Pole, 120V

Item: BJ7QBA Model: BD2015BP100
In Stock

Get it by Tuesday, Jun 10

€48.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating15/20A
Circuit Breaker TypeBR
FeaturesIncludes Rejection Tab Feature, Bulk Pack
For Use WithType BR Loadcenters
Height3"
Interrupt Rating10 kAIC
Length3"
Main Circuit BreakerBD
Mounting TypePlug-On
NotesAll Type BD Duplex And BQ Quadplex Circuit Breakers Carry Listing For HACR Applications. All 15 And 20 Ampere Single Poles Are Switch Duty Rated.
Number Of Poles1
TypeType BD 1-Inch CTL Plug-on Circuit Breaker
Voltage120V AC
WarrantyLimited Lifetime Residential, 1 Year Commercial
Weight0.3 lbs.
Width1"
Wire Size#14 AWG to 4 AWG

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltagePrice
EATON BQ215215 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDG BQ2152154BQ120/240V€92.69
EATON BQ215220 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDH BQ2152204BQ120/240V€92.69
EATON BQ215230 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDJ BQ2152304BQ120/240V€92.69
EATON BQ215240 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDK BQ2152404BQ120/240V€92.69
EATON BQ215250 Circuit Breaker Feed-thru 15 Amp 240vac 10kaic@240v | AG8MDL BQ2152504BQ120/240V€92.69
EATON BQ2202115 Circuit Breaker Feed-thru 15 Amp 120vac 10kaic@240v | AG8MDM BQ22021154BQ120/240V at 20A, 120V at 20A€92.69
EATON BQ2202120 Circuit Breaker Feed-thru 20 Amp 120vac 10kaic@240v | AG8MDN BQ22021204BQ120/240V at 20A, 120V at 15A€92.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BD2015BP100 Thermal Magnetic Circuit Breaker, Type Bd, Bulk Pack, 20-15 A, 10 Kaic, 1-Pole, 120V
€48.85 /unit