EATON BBT-CU12-20X5 | BJ7PZX

EATON BBT-CU12-20X5 Busbar Connector, For Use With SASY Busbar System, 630A, 3P

Item: BJ7PZX Model: BBT-CU12-20X5
Limited Availability
€638.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch And Control Gear Enclosure
Height1 12/25"
Length0.78"
Size20 mm x 10 mm
TypeConnector
Weight0.33 lbs.
Width1.49"

Product Variants

ProductModelHeightTypeSizeColorPrice
EATON NZM1-XAD160 | BH6EBU NZM1-XAD1601 1/2"---€708.08
EATON NZM2-XAD250 | BH6EFE NZM2-XAD2502 3/4"Busbar Adapter--€1,046.36
EATON NZM3-XAD550 | BH6EJX NZM3-XAD5501 2/5"---€1,145.77
EATON GST00-160-40-60-AOU | BH9WRY GST00-160-40-60-AOU6.7"---€691.81
RFQ
EATON CU-BAND10X40X1-BK | BJ2BEN CU-BAND10X40X1-BK0.39"Copper Band 1000 A10 mm x 40 mm x 1 mmBlack-
RFQ
EATON CU20X10-2250 | BJ2BET CU20X10-22501/2"----
RFQ
EATON BBC-BT-NA | BJ7PZH BBC-BT-NA0.01"UL Bottom Plate60 mm-€365.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BBT-CU12-20X5 Busbar Connector, For Use With SASY Busbar System, 630A, 3P
€638.14 /unit