EATON BB3P400 | BJ7PYM

EATON BB3P400 Rmts Bridging Bar, For Use With Manual Transfer/Double Throw Rotary Disconnect Switch

Item: BJ7PYM Model: BB3P400
In Stock

Get it by Thursday, Jun 12

€1,167.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Amps400A
FeaturesThree Bridging Bars
Height1/2"
Length3"
NotesCreation Of A Common Point, Above Or Below The Switch, Between Positions I And II.
SeriesSeries RMTS
TypeBridging Bars
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3"

Shipping Info:

Ship weight (kg) 0.864
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelAmpsTypeHeightPrice
EATON BB3P600 | BJ7PYH BB3P600600ABridging Bars1/2"€3,488.84
EATON BB4P200 | BJ7PYL BB4P200100-200ABridging Bars1/2"€1,044.05
EATON BB4P1200 | BJ7PYQ BB4P1200800-1200ABridging Bars1/2"€6,389.04
EATON BB4P400 | BJ7PYT BB4P400400ABridging Bars1/2"€1,553.97
EATON BB3P1200 | BJ7PYU BB3P1200800-1200ABridging Bars1/2"€4,843.77
EATON BB4P600 | BJ7PYX BB4P600600ABridging Bars1/2"€4,650.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BB3P400 Rmts Bridging Bar, For Use With Manual Transfer/Double Throw Rotary Disconnect Switch
€1,167.22 /unit