EATON BABRP2030 | BJ7PXJ

EATON BABRP2030 Miniature Circuit Breaker, 120/240 VAC, 30A, 10 kA, 2P, Thermal/Magnetic Trip

Item: BJ7PXJ Model: BABRP2030
In Stock

Get it by Thursday, Jun 12

€1,716.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amperage Rating30A
ConnectionBolt-on
Height3 3/4"
Length6 1/4"
NotesContinuous Current Rating at 40Aaaac.
Number Of Poles2
TypeSmart Circuit Breaker
Voltage Rating120/240V
Warranty1 yr.
Width2 1/4"

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)9.53
Ship length (cm)15.88
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelNumber Of PolesTypePrice
EATON BABRP2015 | BJ7PWW BABRP20152Smart Circuit Breaker€1,537.63
EATON BABRP1020X72 | BJ7PWX BABRP1020X721Smart Circuit Breaker€770.14
EATON BABRP1025 | BJ7PWY BABRP10251Smart Circuit Breaker€1,062.23
EATON BABRP1020 | BJ7PXA BABRP10201-€980.62
EATON BABRP1030 | BJ7PXB BABRP10301Smart Circuit Breaker€216.44
EATON BABRP1015 | BJ7PXE BABRP10151Smart Circuit Breaker€184.97
EATON BABRP2025 | BJ7PXG BABRP20252Smart Circuit Breaker-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BABRP2030 Miniature Circuit Breaker, 120/240 VAC, 30A, 10 kA, 2P, Thermal/Magnetic Trip
€1,716.18 /unit