EATON BAB3020HI | BJ7PRZ

EATON BAB3020HI Miniature Circuit Breaker, 240 VAC, 20A, 10 kA Interrupt, 3P

Item: BJ7PRZ Model: BAB3020HI
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps Rating20A
Circuit Breaker TypeBab
FeaturesBolt On Mounting
Height3"
Interrupt Rating10 kAIC
Length2.563"
NotesHACR Rated
Number Of Poles3
Number Of Wires4
Phase3
Quantity32
Trip TypeInterchangeable
TypeQuicklag Industrial Thermal-magnetic Circuit Breaker
Used WithDistribution Panels 240 V (Three-phase, Four-wire Maximum)
Voltage Rating240V
Warranty1 yr.
Weight0.95 lbs.
Width3"

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)7.62
Ship length (cm)6.51
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelNumber Of PolesPhaseHeightVoltage RatingTrip TypeWire SizeCircuit Breaker TypeMounting TypePrice
EATON BAB1010 Bolt On Circuit Breaker Bab 10 Amp 120vac 1p 10kaic@240v | AG8MAW BAB10101-4.7"120/240VNon Interchangeable-BabBolt-On€30.11
EATON BAB1015 Bolt On Circuit Breaker Bab 15 Amp 120vac 1p 10kaic@240v | AG8MAX BAB10151-4 4/5"120/240VNon Interchangeable-Bab-€29.33
EATON BAB1015S Bolt On Circuit Breaker Bab 15 Amp 120vac 1p 10kaic@240v | AG8MAY BAB1015S1-4 4/5"120/240VNon Interchangeable-BabBolt-On€165.95
EATON BAB1020 Bolt On Circuit Breaker Bab 20 Amp 120vac 1p 10kaic@240v | AG8MAZ BAB10201-2 1/2"120/240VNon Interchangeable-Bab-€29.33
EATON BAB1020S Bolt On Circuit Breaker Bab 20 Amp 120vac 1p 10kaic@240v | AG8MBA BAB1020S1-4 4/5"120/240VNon Interchangeable-BabBolt-On€165.95
EATON BAB1020S1 Bolt On Circuit Breaker Bab 20 Amp 120vac 1p 10kaic@240v | AG8MBB BAB1020S11-3 1/2"120/240VNon Interchangeable-BabBolt-On€855.11
EATON BAB1025 Bolt On Circuit Breaker Bab 25 Amp 120vac 1p 10kaic@240v | AG8MBC BAB10251-5"120/240VNon Interchangeable-Bab-€112.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BAB3020HI Miniature Circuit Breaker, 240 VAC, 20A, 10 kA Interrupt, 3P