EATON AZ-C32 | BJ7KXK

EATON AZ-C32 IEC Supplementary Protectors Miniature Circuit Breaker, 240 V, 32 A

Item: BJ7KXK Model: AZ-C32
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Supplementary Protector
Amps Rating32A
Circuit Breaker TypeBAB
Height3"
Interrupt Rating25 kAIC
Length3"
NotesHACR Rated
Number Of Poles1
Quantity7
Trip TypeNon-Interchangeable
TypeIEC Only Miniature Circuit Breaker
Voltage Rating240V
Warranty1 yr.
Weight0.5 lbs.
Width1 1/4"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelNumber Of PolesTrip TypePrice
EATON AZ-3-C63 | BJ7KWZ AZ-3-C633-€4,252.60
EATON AZ-3-C100 | BJ7KXA AZ-3-C1003-€4,666.52
EATON AZ-3-C40 | BJ7KXC AZ-3-C403-€1,514.06
EATON AZ-3-C80 | BJ7KXE AZ-3-C803-€4,520.69
EATON AZ-3-C125 | BJ7KXF AZ-3-C1253-€6,229.09
EATON AZ-C20 | BJ7KXG AZ-C201-€752.98
EATON AZ-3-C50 | BJ7KXJ AZ-3-C503-€1,580.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AZ-C32 IEC Supplementary Protectors Miniature Circuit Breaker, 240 V, 32 A