EATON AZ-3-D63 | BJ7KXM

EATON AZ-3-D63 Circuit Breaker, 230/400 VAC, 63A, 25 kA Interrupt, 3P, D-Curve Trip

Item: BJ7KXM Model: AZ-3-D63
In Stock

Get it by Friday, Jun 13

€6,764.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Supplementary Protector
Amps Rating63A
Circuit ProtectionD Curve
Height3 1/2"
Length3"
Mounting TypeTop Hat Rail
Number Of Poles3
TerminalsLift
TypeHigh-capacity IEC Only Miniature Circuit Breaker
Voltage Rating230/400V
Width3 1/5"

Shipping Info:

Ship weight (kg) 0.7335
Ship height (cm)8.89
Ship length (cm)7.62
Ship width (cm)8.13
Country of OriginUS

Product Variants

ProductModelNumber Of PolesTrip TypePrice
EATON AZ-3-C63 | BJ7KWZ AZ-3-C633-€4,252.60
EATON AZ-3-C100 | BJ7KXA AZ-3-C1003-€4,666.52
EATON AZ-3-C40 | BJ7KXC AZ-3-C403-€1,514.06
EATON AZ-3-C80 | BJ7KXE AZ-3-C803-€4,520.69
EATON AZ-3-C125 | BJ7KXF AZ-3-C1253-€6,229.09
EATON AZ-C20 | BJ7KXG AZ-C201-€752.98
EATON AZ-3-C50 | BJ7KXJ AZ-3-C503-€1,580.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AZ-3-D63 Circuit Breaker, 230/400 VAC, 63A, 25 kA Interrupt, 3P, D-Curve Trip
€6,764.47 /unit