EATON AZ-3-D100 | BJ7KXL

EATON AZ-3-D100 Miniature Circuit Breaker, 230/400 VAC, 100A, 15 kA Interrupt, 3P, D-Curve Trip

Item: BJ7KXL Model: AZ-3-D100
In Stock

Get it by Tuesday, Jun 10

€7,132.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amps Rating100A
Circuit Protection TypeD Curve
Height3 1/2"
Length3"
Mounting MethodTop Hat Rail
Number Of Poles3
Special FeaturesTop-Hat Rail Mounting
TerminalsLift
TypeHigh-capacity IEC Only Miniature Circuit Breaker
Voltage Rating230/400V
Width3 1/5"

Shipping Info:

Ship weight (kg) 0.7335
Ship height (cm)8.89
Ship length (cm)7.62
Ship width (cm)8.13
Country of OriginUS

Product Variants

ProductModelNumber Of PolesPrice
EATON AZ-2-C80 | BJ7KXB AZ-2-C802€2,843.99
EATON AZ-3-D50 | BJ7KXH AZ-3-D503€6,463.88
EATON AZ-4-C80 | BJ7KXN AZ-4-C804€5,444.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AZ-3-D100 Miniature Circuit Breaker, 230/400 VAC, 100A, 15 kA Interrupt, 3P, D-Curve Trip
€7,132.96 /unit