EATON AR6HB1NL7R-00LO | BJ7KLK

EATON AR6HB1NL7R-00LO Enclosed Circuit Breaker, 600 VAC, 1000A, 35/65/100 kA, 3P, ALSIG Trip

Item: BJ7KLK Model: AR6HB1NL7R-00LO
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosed Circuit Breaker
Amperage Rating1200A
Circuit Breaker Frame TypeNG
Height18.93"
Interrupt Rating65 kAIC at 480V AC, 35 kAIC at 600V AC, 100 kAIC at 240V AC
Length67.63"
Mfr. SeriesEcb W/ Arms
Nema Enclosure RatingNEMA 3R
NotesNo Knockouts
Number Of Poles3
Number Of Wires2
Trip Rating1200A
Trip TypeALSIG
TypeARMS Enclosed Circuit Breaker
Voltage600V
Width29.63"
Wire Size500 kcmil to 750 kcmil

Product Variants

ProductModelTypeNumber Of PolesVoltagePrice
EATON RKDN400 Circuit Breaker Enclosure Kd 400 Amp 600vac 3p | AG8ULZ RKDN400---€3,879.60
EATON RNDN1200 Circuit Breaker Enclosure Nd 1200 Amp 600vac 3p | AG8UMB RNDN1200----
RFQ
EATON SFDN100 Circuit Breaker Enclosure Fd 100 Amp 600vac 3p | AG8UYL SFDN100Circuit Breaker Enclosure---
RFQ
EATON SFDN225 Circuit Breaker Enclosure Fd 225 Amp 600vac 3p | AG8UYM SFDN225Circuit Breaker Enclosure---
RFQ
EATON SGDN100 Circuit Breaker Enclosure Gd 100 Amp 600vac 3p | AG8UYU SGDN100---€566.66
EATON SJDN250 Circuit Breaker Enclosure Jd 250 Amp 600vac 3p | AG8VBR SJDN250Circuit Breaker Enclosure---
RFQ
EATON SKDN400 Circuit Breaker Enclosure Kd 400 Amp 600vac 3p | AG8VBV SKDN400Circuit Breaker Enclosure--€1,174.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AR6HB1NL7R-00LO Enclosed Circuit Breaker, 600 VAC, 1000A, 35/65/100 kA, 3P, ALSIG Trip