EATON AR4HA1NL4R-00LO | BJ7KKZ

EATON AR4HA1NL4R-00LO Arms Enclosed Circuit Breaker, W/ Lock On, 600 A

Item: BJ7KKZ Model: AR4HA1NL4R-00LO
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosed Circuit Breaker
Amperage Rating600A
Circuit Breaker Frame TypeLG
Height12.69"
Interrupt Rating35 kAIC at 600V AC, 65 kAIC at 480V AC, 100 kAIC at 240V AC
Length53.63"
Mfr. SeriesEcb W/ Arms
Nema Enclosure RatingNEMA 3R
NotesNo Knockouts
Number Of Poles3
Number Of Wires2
Trip Rating600A
Trip TypeALSI
TypeARMS Enclosed Circuit Breaker
Voltage600V
Width26 12/25"
Wire Size#2/0 AWG to 500 kcmil

Product Variants

ProductModelTypeNumber Of PolesVoltagePrice
EATON RKDN400 Circuit Breaker Enclosure Kd 400 Amp 600vac 3p | AG8ULZ RKDN400---€3,879.60
EATON RNDN1200 Circuit Breaker Enclosure Nd 1200 Amp 600vac 3p | AG8UMB RNDN1200----
RFQ
EATON SFDN100 Circuit Breaker Enclosure Fd 100 Amp 600vac 3p | AG8UYL SFDN100Circuit Breaker Enclosure---
RFQ
EATON SFDN225 Circuit Breaker Enclosure Fd 225 Amp 600vac 3p | AG8UYM SFDN225Circuit Breaker Enclosure---
RFQ
EATON SGDN100 Circuit Breaker Enclosure Gd 100 Amp 600vac 3p | AG8UYU SGDN100---€566.66
EATON SJDN250 Circuit Breaker Enclosure Jd 250 Amp 600vac 3p | AG8VBR SJDN250Circuit Breaker Enclosure---
RFQ
EATON SKDN400 Circuit Breaker Enclosure Kd 400 Amp 600vac 3p | AG8VBV SKDN400Circuit Breaker Enclosure--€1,174.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AR4HA1NL4R-00LO Arms Enclosed Circuit Breaker, W/ Lock On, 600 A