EATON ACE-DG1-25-LR | BJ7GUZ

EATON ACE-DG1-25-LR Variable Frequency Drive, 25 HP, Two Position Switch

Item: BJ7GUZ Model: ACE-DG1-25-LR
In Stock

Get it by Thursday, Jun 12

€109,822.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Control CharacteristicsSTART/STOP/RESET Pushbuttons
Control OptionsLocal/Remote
Depth46.31"
FeaturesFault/Run/Stop Led Indicators
Height15.74"
Hp25 hp
Mfr. SeriesDg1
Nema Enclosure RatingNEMA 7
Phase3
Voltage Rating480V
Width23.9"

Shipping Info:

Ship weight (kg) 247.5
Ship height (cm)39.98
Ship length (cm)117.63
Ship width (cm)60.71
Country of OriginUS

Product Variants

ProductModelHeightDepthHpPhasePrice
EATON ACE-DG1-100-LR-PT | BJ7GTV ACE-DG1-100-LR-PT18.59"70 3/4"100 hp3€188,981.10
RFQ
EATON ACE-DG1-100 | BJ7GTZ ACE-DG1-10018.59"70 3/4"100 hp3€185,021.52
RFQ
EATON ACE-DG1-10-LR | BJ7GUC ACE-DG1-10-LR15.74"46.31"10 hp3€103,427.22
EATON ACE-DG1-10 | BJ7GUE ACE-DG1-1015.74"46.31"10 hp3€102,347.33
EATON ACE-DG1-100-PT | BJ7GUG ACE-DG1-100-PT18.59"70 3/4"100 hp3€187,901.21
RFQ
EATON ACE-DG1-100-LR | BJ7GUH ACE-DG1-100-LR18.59"70 3/4"100 hp3€186,101.41
RFQ
EATON ACE-DG1-15 | BJ7GUJ ACE-DG1-1515.74"46.31"15 hp3€104,436.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ACE-DG1-25-LR Variable Frequency Drive, 25 HP, Two Position Switch
€109,822.15 /unit