EATON AAL3RPK Auxiliary Contact Kd 400 Amp 600vac | AG8LQM

EATON AAL3RPK Field Mounted Auxiliary Switch And Alarm Switch Factory Installation Kit, Frame J-K, 1A-1B

Item: AG8LQM Model: AAL3RPK
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemInstallation Kit
Contact Configuration1A-1B, 1MK-1BK
Frame SizeFrame J-K
Length5 1/2"
Mounting MethodRight
Product Height3"
Product NameEaton Molded Case Circuit Breaker Accessory Auxiliary Bell Alarm Combination
Product Width3.3"
SeriesSeries C
Special FeaturesPigtail Leads
TypeField Mounted Auxiliary Switch And Alarm Switch Factory Installation Kit
Used WithFor Type K-Frame Hmcp Breakers
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.45 lbs.

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)7.62
Ship length (cm)13.97
Ship width (cm)8.38
Country of OriginUS

Product Variants

ProductModelVoltageMounting MethodContact ConfigurationConnectionAmpsTerminalsPrice
EATON AAL1LPK Auxiliary Contact Fd 225 Amp 600vac | AG8LQH AAL1LPK-Left----€433.75
EATON AAL1RPK Auxiliary Contact Fd 225 Amp 600vac | AG8LQJ AAL1RPK-Right-----
RFQ
EATON AAL2LPK Auxiliary Contact Jd 250 Amp 600vac | AG8LQK AAL2LPK-Left1A-1B, MK-BKPigtail Leads---
RFQ
EATON AAL3LPK Auxiliary Contact Kd 400 Amp 600vac | AG8LQL AAL3LPK-Left1A-1B, 1MK-1BK---€433.75
EATON MAAL1LPK | BH4VWP MAAL1LPK-Left-Pigtail Leads--€1,375.25
EATON MAAL1LTK | BH4VWQ MAAL1LTK-Left-Terminal Block--€1,404.57
EATON MAAL1RTK | BH4VWT MAAL1RTK-Right-Terminal Block--€1,404.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AAL3RPK Field Mounted Auxiliary Switch And Alarm Switch Factory Installation Kit, Frame J-K, 1A-1B