EATON A22-EF | BJ7CKT

EATON A22-EF Pushbutton Lamp, Rmq Pushbutton Lamp Sockets

Item: BJ7CKT Model: A22-EF
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€76.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLamp
FeaturesUsed With A22 Pilot Devices
Height44"
Length70"
TypeRMQ Lamp Sockets
Weight0.02 lbs.
Width1.63"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)111.76
Ship length (cm)177.8
Ship width (cm)4.14
Country of OriginUS

Product Variants

ProductModelTypeHeightPrice
EATON A22-GL130 | BJ7CKY A22-GL130---
RFQ
EATON A22-GL24 | BJ7CLF A22-GL24--€23.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON A22-EF Pushbutton Lamp, Rmq Pushbutton Lamp Sockets
€76.80 /unit