Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON A1X4PK Auxiliary Contact Md 800 Amp 600vac | AG8LCZ

EATON A1X4PK Field Mounted Auxiliary Switch Installation Kit, Frame J-K, 1A-1B

Item: AG8LCZ Model: A1X4PK
In Stock : 39 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€356.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuxiliary Switch
ConnectionPigtail Leads
Contact Configuration1A-1B
Frame SizeFrame J-K
Length5 1/2"
Product Height3"
Product NameEaton Molded Case Circuit Breaker Accessory Auxiliary Switch
Product Width3.3"
SeriesSeries C
Special FeaturesPigtail Leads
TypeField Mounted Auxiliary Switch Installation Kit
Used WithFor Type L-Frame HMCP, M-Frame Breakers
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.3 lbs.

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)7.62
Ship length (cm)13.97
Ship width (cm)8.38
HS code8536.41
Country of OriginUS

Product Variants

ProductModelAmpsVoltageContact ConfigurationMounting MethodConnectionNumber Of PolesPrice
EATON A1X1PK Auxiliary Contact Fd 225 Amp 600vac | AG8LCW A1X1PK--1A-1BLeft, Neutral, RightPigtail Leads-€232.57
EATON A1X2PK Auxiliary Contact Jd 250 Amp 600vac | AG8LCX A1X2PK--1A-1B-Pigtail Leads-€277.40
EATON A2X1LPK Auxiliary Contact Fd 225 Amp 600vac | AG8LFX A2X1LPK--2A-2BLeftPigtail Leads-€433.75
EATON A2X1RPK Auxiliary Contact Fd 225 Amp 600vac | AG8LFY A2X1RPK--2A-2BRightPigtail Leads-€433.75
EATON A2X2PK Auxiliary Contact Jd 250 Amp 600vac | AG8LFZ A2X2PK--2A-2B---€448.31
EATON A2X3PK Auxiliary Contact Kd 400 Amp 600vac | AG8LGA A2X3PK--2A-2B---€448.31
EATON A2X3RTK Auxiliary Contact Kd 400 Amp 600vac | AG8LGB A2X3RTK--2A-2BRight--€448.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON A1X4PK Field Mounted Auxiliary Switch Installation Kit, Frame J-K, 1A-1B
€356.47 /unit